Shop All Hose Bibbs
Zoro Select
Hose Bibb, Quarter Turn, 3/4In, Brass
Mfr # 6PDZ7
Zoro # G4197155
product price: $11.15
/ea
$11.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type Solder Cup or MNPT
- Inlet Size 3/4 in
- Handle Type Quarter Turn
- Handle Material Aluminum
- Design Standard
Product Information
- Brand Zoro Select
- MFR # 6PDZ7
- Zoro # G4197155
- UPC # 190735544044
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 3/4 in |
Open Height | 1 9/64 in |
Details
Item | Hose Bibb |
Inlet Type | Solder Cup or MNPT |
Handle Type | Quarter Turn |
Handle Material | Aluminum |
Design | Standard |
Max. Temp. | 180 Degrees F |
Body Material | Brass |
Standards | Meet the standards of CSA B125.NSF/ANSI 61-9 |
Max. Pressure | 125 psi |
Description
Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Aluminum, Handle Type Quarter Turn, Max. Temp. 180 Degrees F, Open Height 1 9/64 in, Standards Meet the standards of CSA B125.NSF/ANSI 61-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/2In (8-8 CBU-S)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- SMITH-BLAIR AWWA Coupling, 6 In L (46106540765000)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In F (102-453HN)
- ZORO SELECT Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel (103-304)
- ZORO SELECT Hose Bibb, MPT, 1/2 in., T-Handle (103-003NL)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- ZORO SELECT Hose Bibb, 1/2 In MNPT, Celcon(R), T-Handle (103-203)
- ARROWHEAD BRASS HOSE BIBB QURT TURN 1/2"" (301LF)
- Zoro Select Valves