Shop All Hose Bibbs
Zoro Select
Hose Bibb, Quarter Turn, 1/2In, Brass
Mfr # 6PDZ6
Zoro # G4048581
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type Solder Cup or MNPT
- Inlet Size 1/2 in
- Handle Type Quarter Turn
- Handle Material Aluminum
- Design No Kink
Product Information
- Brand Zoro Select
- MFR # 6PDZ6
- Zoro # G4048581
- UPC # 190735544037
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Open Height | 1 9/64 in |
Details
Item | Hose Bibb |
Inlet Type | Solder Cup or MNPT |
Handle Type | Quarter Turn |
Handle Material | Aluminum |
Design | No Kink |
Max. Pressure | 125 psi |
Standards | Meet the standards of CSA B125.NSF/ANSI 61-9 |
Max. Temp. | 180 Degrees F |
Body Material | Brass |
Description
Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Aluminum, Handle Type Quarter Turn, Max. Temp. 180 Degrees F, Open Height 1 9/64 in, Standards Meet the standards of CSA B125.NSF/ANSI 61-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Hot 3G-3H Pfister Faucet (18864B)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- ZORO SELECT Street Elbow, 45, 3/8 In. (783Y47)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- ZORO SELECT Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel (103-304)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 FPT (102-434HC)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ4)
- ZORO SELECT Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel (103-303)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ7)
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- Zoro Select Valves