Shop All Hose Bibbs
Zoro Select
Hose Bibb, Quarter Turn, 1/2In, Brass
Mfr # 6PDZ5
Zoro # G4154297
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type FNPT
- Inlet Size 1/2 in
- Handle Type Quarter Turn
- Handle Material Aluminum
- Design No Kink
Product Information
- Brand Zoro Select
- MFR # 6PDZ5
- Zoro # G4154297
- UPC # 190735544020
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Open Height | 1 9/64 in |
Details
Item | Hose Bibb |
Inlet Type | FNPT |
Handle Type | Quarter Turn |
Handle Material | Aluminum |
Design | No Kink |
Body Material | Brass |
Max. Temp. | 180 Degrees F |
Standards | Meet the standards of CSA B125.NSF/ANSI 61-9 |
Max. Pressure | 125 psi |
Description
Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Aluminum, Handle Type Quarter Turn, Max. Temp. 180 Degrees F, Open Height 1 9/64 in, Standards Meet the standards of CSA B125.NSF/ANSI 61-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470210)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-8-MH)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In F (102-453HN)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ6)
- ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ7)
- SHARKBITE HOSE BIBB 1/2X3/4""MHT (24630LF)
- Zoro Select Valves