Shop All Hose Bibbs
Zoro Select
Hose Bibb, No Kink, Loose Key, 1/2 MPT
Mfr # 102-333HC
Zoro # G0512066
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MNPT
- Inlet Size 1/2 in
- Handle Type Loose Key
- Handle Material Chrome Plated
- Design No Kink
Product Information
- Brand Zoro Select
- MFR # 102-333HC
- Zoro # G0512066
- UPC # 032888023338
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Open Height | 2 7/16 in |
Details
Item | Hose Bibb |
Inlet Type | MNPT |
Handle Type | Loose Key |
Handle Material | Chrome Plated |
Design | No Kink |
Compliance | ANSI B1.20.1, B1.20.7, B16.18 |
Body Material | Brass |
Max. Pressure | 125 psi |
Standards | NSF/ANSI 61-8 STANDARDS |
Max. Temp. | 180 Degrees F |
Description
Hose Bibb, Inlet Type MNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Chrome Plated, Handle Type Loose Key, Max. Temp. 180 Degrees F, Open Height 2 7/16 in, ANSI B1.20.1, B1.20.7, B16.18, Standards NSF/ANSI 61-8 STANDARDS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-3/8" (T4BNG06)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In F (102-453HN)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ5)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- ZORO SELECT Hose Bibb, MPT, 1/2 in., T-Handle (103-003NL)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- CONSERVCO Hose Bibb Lock & Padlock (DSL-2)
- Zoro Select Valves