Shop All Hose Bibbs
Zoro Select
Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel
Mfr # 103-304
Zoro # G0849161
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MNPT
- Inlet Size 3/4 in
- Handle Type Handwheel
- Handle Material Celcon(R)
- Design Standard
Product Information
- Brand Zoro Select
- MFR # 103-304
- Zoro # G0849161
- UPC # 032888033047
- Country of Origin China
- Category Hose Bibbs
Dimensions
Inlet Size | 3/4 in |
Open Height | 4 1/4 in |
Details
Item | Hose Bibb |
Inlet Type | MNPT |
Handle Type | Handwheel |
Handle Material | Celcon(R) |
Design | Standard |
Max. Temp. | 180 Degrees F |
Max. Pressure | 150 psi |
Body Material | Celcon(R) |
Description
Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 in, Body Material Celcon(R), Max. Pressure 150 psi, Standard Design, Handle Material Celcon(R), Handle Type Handwheel, Max. Temp. 180 Degrees F, Open Height 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- GMAX TOTO FLAPPER 3"" (2021BP)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ4)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 MPT (102-334HC)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- ZORO SELECT Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel (103-303)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 FPT (102-434HC)
- CAMCO Brass Shut Off Valve (20173)
- Zoro Select Valves