Shop All Traffic Barricades
Zoro Select
Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver
Mfr # TCH10H
Zoro # G4082653
original price:
$29.58
3% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Carbon Steel
- Height 22 in
- Weight 2.25 lb
- Length 6 7/8 in
Product Information
- Brand Zoro Select
- MFR # TCH10H
- Zoro # G4082653
- UPC # 724920083737
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 22 in |
Length | 6 7/8 in |
Width | 4 in |
Base Length | 6 7/8 in |
Base Width | 4 in |
Bar Height | 22 in |
Details
Item | Horizontal Mount Cone Holder |
Color | Silver |
Material | Carbon Steel |
Weight | 2.25 lb |
For Use With | Standard Traffic Cones |
Standards | MUTCD Part VI Section 6F.59, NCHRP-350 Category I |
Sub-Category | Traffic Cone Holders |
Holds | Up to Ten 18 in Cones or Five 28 in Cones |
Finish | Powder-Coated |
Mounting | Horizontal |
Features | Corrosion-Resistant Silver Powder-Coated and Zinc Finishes, Pre-Drilled Horizontal Mounting Plate |
Description
Horizontal Mount Cone Holder,Blck,6-7/8L
- •Pre-drilled mounting plate for easy installation.
- •Provide easy access to your stored traffic cones.
- •Attractive, corrosion-resistant black powder-coated finish.
- •Holds 18 in. or 28 in. sized cones.
- •Ideal for vehicles with limited storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- HEXARMOR Safety Gloves, PR (4069-M (8))
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- JBC Revolution Series 28"H SlimLine Recessed Traffic Cones (RS70025SR3M64)
- Zoro Select Traffic Safety