Shop All Glove Dispensers & Accessories
Zoro Select
Horizontal Glove Dispenser, Metal, 3 Boxes
Mfr # 6GKZ8
Zoro # G4220684
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 3/4 in
- Height 10 in
- Width 18 in
Product Information
- Brand Zoro Select
- MFR # 6GKZ8
- Zoro # G4220684
- UPC # 190735542330
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 18 in |
Size | 10"H x 18"W x 3-3/4"D |
Details
Item | Horizontal Glove Dispenser |
Color | White |
Material | Powder-Coated Steel |
Holds | (3) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Dispenser Layout | 3 Boxes |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Horizontal Glove Dispenser, Box Opening Orientation Front, Dimensions 10 in H x 18 in W x 3-3/4 in D, Dispenser Layout 3 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 10 in, Material Powder-Coated Steel, Width 18 in, Holder Mount Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Hinged, PU, Gel, Universal, PR (378)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1415)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY4)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- TILLMAN Glove Saver-Cd (555)
- Zoro Select Gloves & Hand Protection