Shop All Hopper Trucks
Zoro Select
Hopper Truck, Low-Profile, 2000 lb, 59 x 20
Mfr # HT-LP-4857-95
Zoro # G2246651
product price: $768.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Overall Height 40-1/8"
- Overall Length 65-9/16"
- Overall Width 48"
- Container Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # HT-LP-4857-95
- Zoro # G2246651
- Country of Origin Mexico
- Category Hopper Trucks
Dimensions
Overall Height | 40-1/8" |
Overall Length | 65-9/16" |
Overall Width | 48" |
Caster Dia. | 6" |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 65 1/2 in x 48 in x 21 1/8 in |
Handle Height | 40 1/8 in |
Description
Low-Profile Hopper Truck, Cubic Foot Capacity 20.0 cu ft, Load Capacity 2,000 lb, Overall Length 65 1/2 in, Overall Width 48 in, Overall Height 21 1/8 in, Container Material Steel, Frame Material Steel, Color Gray, Handle Type Removable Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Caster Wheel Dia. 6 in, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 50' (SPCE06-50)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- LITTLE GIANT Hopper Truck, w/Ergonomic Handle (HT-2439-6MR)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- Zoro Select Tilt & Cube Trucks