Shop All Self-Dumping Hoppers
This Product is Discontinued
Zoro Select
Hopper, Heavy Duty, Chute, 2 Cubic Yards (Discontinued)
Mfr # C-HOP-200
Zoro # G3482468
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color Blue
- Load Capacity 2,000 lb
- Overall Width 60 5/8 in
- Gauge 8 ga
Product Information
- Brand Zoro Select
- MFR # C-HOP-200
- Zoro # G3482468
- UPC # 691215011082
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 60 5/8 in |
Overall Height | 67 1/4 in |
Overall Length | 57 1/4 in |
Fork Pocket Depth | 49 1/4 in |
Fork Pocket Height | 2 3/4 in |
Fork Pocket Width | 7 3/4 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2,000 lb |
Item | Chute Hopper |
Gauge | 8 ga |
Hopper Capacity | 2 cu yd |
Finish | Painted |
Includes | Safety Chain |
Frame Material | Steel |
Load Capacity - Maximum | 2,000 lb |
Frame Gauge | 8 ga |
Description
Chute Hopper, Load Capacity - Maximum 2,000 lb, Hopper Capacity 2 cu yd, Overall Height 67 1/4 in, Overall Length 57 1/4 in, Overall Width 60 5/8 in, Frame Gauge 8 ga, Color Blue, Finish Painted, Frame Material Steel, Fork Pocket Height 2 3/4 in, Fork Pocket Width 7 3/4 in, Fork Pocket Depth 49 1/4 in, Includes Safety Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.