Shop All Self-Dumping Hoppers
Zoro Select
Hopper, 1500 Lb Cap., 80 x 51 x 55 In.
Mfr # SD-2.2
Zoro # G3336350
product price: $2,095.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1500 lb.
- Fork Pocket Depth 30 1/2 in
- Cubic Yard Capacity 2.2 cu yd
- Color - Hoppers and Cube Trucks Gray
Product Information
- Brand Zoro Select
- MFR # SD-2.2
- Zoro # G3336350
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Depth | 30 1/2 in |
Fork Pocket Height | 2 1/2 in |
Overall Width | 51 in |
Fork Pocket Width | 42 in |
Overall Length | 80 in |
Overall Height | 55 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 55 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Two Leg Bridle, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (DOSEE1802TFX3)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- MAGLINER Handle Latch and Lock Assembly (302016)
- BULLDOG WINCH Pulley Block, 24k BS, 9k WLL (20027)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (30077SS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- VESTIL Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb Blue (D-75-LD)
- Zoro Select Self-Dumping Hoppers