Shop All Slatwall Accessory Kits
Zoro Select
Hook Assortments
Mfr # 6YE28
Zoro # G1456524
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Zinc-Plated
- Number of Hooks 63
- Locking System Hanging
Product Information
- Brand Zoro Select
- MFR # 6YE28
- Zoro # G1456524
- UPC # 190735546796
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Item | Pegboard Hook Assortment Kit |
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Number of Hooks | 63 |
Locking System | Hanging |
Hole Shape | Square |
Hole Spacing | 1 1/2 in |
Rod Thickness | 3/16 in 1/4 in |
Includes | 63 Assorted Hooks |
Construction | welded |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | Hook Assortment Kit |
For Pegboard Hole Shape | Square |
Description
Pegboard Hook Assortment Kit, Number of Hooks 63, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- XTARPS CORPORATION. Xtarps, MN-DN-2024, Debris Safety Netting, 20'H x 24'W, Black (MN-DN-2024)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pieces (5TPF6)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pieces (5TPF5)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- ZORO SELECT Hook Assortments (6YE27)
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- Zoro Select Slatwall Accessories