Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 05539520321
Zoro # G4570918
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit 400
Product Information
- Brand Zoro Select
- MFR # 05539520321
- Zoro # G4570918
- UPC # 055395203215
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Backing Weight | B |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Series | B0912DO |
Backing Material | Paper |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | 6 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 6, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.5 x 0.62-11 in. Scotch-Brite Clean & Strip XT Pro Non-Woven Quick Change Disc (405-638060-05588)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Silicon Carbide, Ultra Fine, MX-HP, Grey (7100042335)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- Zoro Select Hook & Loop Sanding Discs