Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK100
Mfr # 05539520306
Zoro # G4570111
original price:
$44.15
22% off
new price: $34.25
/pk 100, $0.34/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit 400
Product Information
- Brand Zoro Select
- MFR # 05539520306
- Zoro # G4570111
- UPC # 055395203062
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Abrasive Grade | Extra Fine |
Disc Backing Material | Paper |
Backing Weight | B |
Abrasive Grit | 320 / P400 |
Series | B0912DO |
Item | Hook-and-Loop Sanding Disc |
Color | Red |
Backing Material | Paper |
Resistance Properties | Load |
Number of Vacuum Holes | 5 |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC14M800)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- PFERD 1/4" Dia. SINGLETWIST® Knot End Brush - .006 SS Wire, 1/4" Shank (83283)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- Zoro Select Hook & Loop Sanding Discs