Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK100
Mfr # 05539520305
Zoro # G4570811
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit 600
Product Information
- Brand Zoro Select
- MFR # 05539520305
- Zoro # G4570811
- UPC # 055395203055
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | 600 |
Abrasive Type | Coated |
Series | B0912DO |
Backing Weight | B |
Abrasive Grade | Extra Fine |
Disc Backing Material | Paper |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 360 / P600 |
Backing Material | Paper |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | 5 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P600, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- FLEX-HONE TOOL BC10M170200CD FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC10M170200CD)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (58120)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1500 (M-127687)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue (05539554562)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- Zoro Select Hook & Loop Sanding Discs