Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 05539520310
Zoro # G008655995
product price: $0.32
/ea
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Coated
- Coating Coverage Open
Product Information
- Brand Zoro Select
- MFR # 05539520310
- Zoro # G008655995
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Coated |
Coating Coverage | Open |
Series | B0912DO |
Item | Hook-and-Loop Sanding Disc |
Color | Red |
Backing Material | Paper |
Number of Vacuum Holes | 5 |
Backing Weight | B |
Resistance Properties | Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P220, Overall Diameter 5 in, Series B0912DO, Resistance Properties Tear, Number of Vacuum Holes 5, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 5" H&L AO no hole 80g disc 25 pack (735000825)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- HUTCHINS MANUFACTURING PAD PF LOW PROFILE 6" PSA (HU760)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520321)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66261131542)
- Zoro Select Hook & Loop Sanding Discs