Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 9/16 In, Wh, PK25
Mfr # 1ELV4
Zoro # G2716901
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- For Panel Thickness 0.016 in
- Color White
- Rockwell Hardness M71(R113)
Product Information
- Brand Zoro Select
- MFR # 1ELV4
- Zoro # G2716901
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.656 in |
Hole Dia. | 9/16 in |
Details
Type | Locking |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.016 in |
Color | White |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Thickness | 0.406 in |
Item | Hole Plug |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 9/16 In, Head Dia 0.656 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Dappled Steel (EB310-937)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1382)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 1" Hose Coupling (BULK-CAM-HXT-1)
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Blk, PK25 (1ELY4)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- J.W. WINCO DIN906-ST-M16X1.5-A Threaded Plugs, Tapered Thread (906-ST-M16X1.5-A)
- Zoro Select Hole Plugs