Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 7/16 In, Blk, PK25
Mfr # 1ELU8
Zoro # G0839194
product price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 0.531 in
Product Information
- Brand Zoro Select
- MFR # 1ELU8
- Zoro # G0839194
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.531 in |
Hole Dia. | 7/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Rockwell Hardness | M71(R113) |
Thickness | 0.406 in |
Temp. Range (F) | -40 to +250 |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 7/16 In, Head Dia 0.531 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367H)
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US3 (605) Bright Brass Finish (AYRLSCKD605)
- SCHLAGE Control Key Blank, Embossed Both Sides, E Keyway (SCH-35-056-E)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 110 lb. (2-Pack) (DLEW110)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, Wh, PK25 (1ELW9)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- MIDWEST FASTENER 5/8" Black Nylon Plastic Flush Head Hole Plugs 10PK (69468)
- Zoro Select Hole Plugs