Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/32 In, Wh, PK25
Mfr # 1ELW9
Zoro # G0600686
product price: $5.75
/pk 25, $0.23/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.218 in
Product Information
- Brand Zoro Select
- MFR # 1ELW9
- Zoro # G0600686
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.218 in |
Hole Dia. | 1 3/32 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/32 In, Head Dia 1.218 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- ACROVYN Corner Guard, 3/4" W, 96" H, White (VA0348F949N)
- LUCIDA SURFACES LUCIDA SURFACES, #701 Stair Nosing (DC-701SN)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- ZORO SELECT Hole Plug, Hole D 3/8 In, Blk, PK25 (1ELU6)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- Zoro Select Hole Plugs