Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/16 In, Wh, PK25
Mfr # 1ELX2
Zoro # G0725426
product price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.312 in
Product Information
- Brand Zoro Select
- MFR # 1ELX2
- Zoro # G0725426
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.312 in |
Hole Dia. | 1 3/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/16 In, Head Dia 1.312 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS MARKS: Grade 1 Cylindrical Cartridge Deadlatch Sgl Cylinder X Lever "C" 2-3/4" (MRK-145KL-32D)
- RCI Maglocks (8371 SCS 28)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 1 (372260000YK)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- Zoro Select Hole Plugs