Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 1/4 In, Wh, PK25
Mfr # 1ELX4
Zoro # G1564692
product price: $6.69
/pk 25, $0.27/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.375 in
Product Information
- Brand Zoro Select
- MFR # 1ELX4
- Zoro # G1564692
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.375 in |
Hole Dia. | 1 1/4 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.453 in |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 1/4 In, Head Dia 1.375 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7181TK1-26D)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- NATIONAL HARDWARE EXTRA HEAVY T-HNG ZINC8"" (N129-221)
- OEM OEM: NEW: 2022 Hyundai Tucson / Smart Key / 7-Button / Hatch / PN: 95440-N9080 / TQ8-FOB-4F28 (RSK-HY-N9080)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, Wh, PK25 (1ELW9)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- MIDWEST FASTENER 1-3/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66928)
- Zoro Select Hole Plugs