Shop All Hitch Pins
Zoro Select
Hitch Pin, Std, Stl, Zinc, 7/8x5 1/4 L
Mfr # U39665.087.0425
Zoro # G2596185
original price:
$10.43
16% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Standard
- Basic Material Steel
- Material Grade 1038 and 4140
- Fastener Finish Zinc
- Pin Dia. 7/8 in
Product Information
- Brand Zoro Select
- MFR # U39665.087.0425
- Zoro # G2596185
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8 in |
Usable Length | 4 1/4 in |
Length | 5 1/4 in |
Shank Size (In.) | 7/8 in |
Pin Diameter | 7/8 in |
Head Diameter | 17/64 in |
Minimum Hole Size | 0.203 in |
Maximum Hole Size | 0.253 in |
Head Diameter Tolerance | +0.05/-0.00 in |
Shank Diameter | 7/8 in |
Shank Length | 4 1/4 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Shank Length Tolerance | +/-0.08 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Description
Hitch Pin, Pin Diameter 7/8 in, Shank Diameter 7/8 in, Shank Length 4 1/4 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Plated, Usable Length 4 1/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 17/64 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance +0.05/-0.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x6 L (U39665.075.0525)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x4 L (U39667.062.0400)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-27)
- ZORO SELECT Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.050.0400)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- Zoro Select Hitch Pins