Shop All Hitch Pins
Zoro Select
Hitch Pin, Std, Stl, Zinc, 3/4x6 L
Mfr # U39665.075.0525
Zoro # G3241007
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Standard
- Basic Material Steel
- Material Grade 1038 and 4140
- Fastener Finish Zinc
- Pin Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # U39665.075.0525
- Zoro # G3241007
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 5 1/4 in |
Shank Size (In.) | 3/4 in |
Length | 6 in |
Shank Length Tolerance | +/-0.10 in |
Maximum Hole Size | 0.253 in |
Head Diameter Tolerance | +0.05/-0.00 in |
Shank Length | 5 1/4 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Head Diameter | 1/4 in |
Minimum Hole Size | 0.203 in |
Pin Diameter | 3/4 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Shank Diameter | 3/4 in |
Description
Hitch Pin, Pin Diameter 3/4 in, Shank Diameter 3/4 in, Shank Length 5 1/4 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Plated, Usable Length 5 1/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 1/4 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance +0.05/-0.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (67708)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (2512234)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 6 1/4 in Shank Lg, Steel, Zinc Plated Finish (U39665.075.0625)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39665.075.0425)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1x4 3/4 L (WWG-BTPBP-009)
- ZORO SELECT Ring Pin, Detent, 5/16x2 1/2 In, PK10 (30-18)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- AFTERMARKET Drop Forged Hitch Pin Fits John Deere PM17880 (HII20-0043)
- Zoro Select Hitch Pins