Shop All Hitch Pins
Zoro Select
Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish
Mfr # U39665.050.0400
Zoro # G2990163
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Standard
- Basic Material Steel
- Material Grade 1038 and 4140
- Fastener Finish Zinc
- Pin Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # U39665.050.0400
- Zoro # G2990163
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 4 in |
Shank Size (In.) | 1/2 in |
Length | 4 3/4 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Maximum Hole Size | 0.253 in |
Minimum Hole Size | 0.203 in |
Head Diameter Tolerance | +0.05/-0.00 in |
Head Diameter | 5/32 in |
Shank Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Shank Length Tolerance | +/-0.08 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Shank Length | 4 in |
Description
Hitch Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 4 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Plated, Usable Length 4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 5/32 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance +0.05/-0.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5D)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (450-8)
- ZORO SELECT #10-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0251)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- Zoro Select Hitch Pins