Shop All Toilet Repair Parts
Zoro Select
Hinge Bolt Set, Incl Bolts, Nuts
Mfr # 22UR81
Zoro # G5313411
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Polypropylene
- Type Toilet Seat
- Color White
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 22UR81
- Zoro # G5313411
- UPC # 190735428917
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Polypropylene |
Type | Toilet Seat |
Color | White |
Material of Construction | Polypropylene |
Color/Finish | White |
For Use With | Most Toilet Seats |
Includes | (2) Bolts, (2) Nuts |
Item | Bolts |
Sub-Category | Hardware and Gaskets |
Description
Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- B & K HOSE BIB 1/2 in. MPT BRASS (103-003NL)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- ZORO SELECT Toilet Flapper, Rubber, Black (22UR92)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- ZORO SELECT Toilet Spud, 2 x 1 1/4, Brass/Rubber (SP-225)
- ZORO SELECT Replacement Closet Flange (34A510)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- TOTO Bolt Cap Set 10 Sets Ea Toilets Bt500A5 (THU098#01)
- Zoro Select Toilet Repair Parts