Shop All Traffic Safety Vests and Apparel
Zoro Select
High Visibility Vest, Orange/Red, M
Mfr # 786F18
Zoro # G705976560
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static No
- Reflective Stripe Width 2 9/25 in
- Pocket Location Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
- Cooling No
- Number of Inside Pockets 1
Product Information
- Brand Zoro Select
- MFR # 786F18
- Zoro # G705976560
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 24 1/2 in |
Maximum Chest Size | 25 in |
Length | 29 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (92723PUS)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- ZORO SELECT M/L EMS Safety Vest, Lime/Orange (8068-M-L)
- CARHARTT HV Class 2 Vest (100501-323)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (PSURVCL2LSX4)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- Zoro Select Workwear and Protective Clothing