Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 6in Overall L
Mfr # 6F.25X1.25-6
Zoro # G202202414
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 1.25 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 6F.25X1.25-6
- Zoro # G202202414
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.006 in |
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/4 in Overall Width, Width Tolerance +/-0.006 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 3 Ft (2HJJ5)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11816)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Charcoal (ZUSA-PU-98)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x3x241)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X1-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X1-36)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.312X2-6)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X1.25-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.5-36)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.25-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock