Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 6 ft Overall L
Mfr # 6F.25X1.25-72
Zoro # G402202337
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 1.25 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 6F.25X1.25-72
- Zoro # G402202337
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 72 in |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.006 in |
Overall Length | 6 ft |
Overall Width | 1 1/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.006 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Aluminum Square Bar 6061-T6511 Extruded (1118)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.375X3.5-72)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X1.25-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X4-6)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.625x3x41)
- ZORO SELECT Square Bar, SS, 24" Overall L (19342_24_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.125X.5-6)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20561_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock