Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 24" Overall L
Mfr # 6F.375X1.25-24
Zoro # G102202521
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.375 in
- Width 1.25 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 6F.375X1.25-24
- Zoro # G102202521
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 24 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +/-2.000 in |
Overall Length | 24 in |
Overall Width | 1 1/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.004 in, 0.375 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872480)
- ZORO SELECT PU Sheet, 80A, 12"x12"x2.5mm, Amber (BULK-RS-P80-90)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1247_24_24)
- ZORO SELECT Rectangular Blank Stock, SS, 36" Overall L (432_36_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3.5-12)
- ZORO SELECT SS Plate 316, 8 in Overall L (316 SS0.25x4x81)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS1x2x61)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2208_72_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1-6)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.562-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock