Shop All Carbon Steel Pipe Fittings
Zoro Select
High Pressure Hex Nipple 3/8X1/4", PK10
Mfr # 5RLA4
Zoro # G9516263
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Basic Pipe Fitting Shape Hex Nipple
Product Information
- Brand Zoro Select
- MFR # 5RLA4
- Zoro # G9516263
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8-18 x 1/4-18 |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 3/8 in, Male, NPT, 18, 3/8 in -18, 1/4 in, Male, NPT, 18, 1/4 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P757)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- Zoro Select Fittings