Shop All Pallets
This Product is Discontinued
Zoro Select
High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/8 in H (Discontinued)
Mfr # 4HUX7
Zoro # G5486923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pallet Entry Partial 4-Way
- Pallet Class Block
- Dynamic Load Capacity 6,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Product Information
- Brand Zoro Select
- MFR # 4HUX7
- Zoro # G5486923
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 6 3/8 in |
Details
Item | Pallet |
Pallet Entry | Partial 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 6,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | High Density Polyethylene |
Description
Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 6,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 3/8 in, Rackable Capacity 3,000 lb, Black, Pallet Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.