Shop All Pallets
Zoro Select
High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H
Mfr # 40x48 Odyssey SD with LIP
Zoro # G1856239
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Product Information
- Brand Zoro Select
- MFR # 40x48 Odyssey SD with LIP
- Zoro # G1856239
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 6 3/4 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Includes | Lip |
Description
Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 3/4 in, Rackable Capacity 2,200 lb, Black, Pallet Material High Density Polyethylene, Includes Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Base, Closed Front (KCFB15PT)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30178, 11-1/8 in W in x 17-5/8 in D in x 4 in H, Blue (30178BLUE)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40x48 Odyssey HD3)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- Zoro Select Pallets