Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H
Mfr # Z0338-ALU
Zoro # G4631356
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown Flattened Head
- Material Aluminum
- Finish Plain
- Overall Height 1-1/32 in
Product Information
- Brand Zoro Select
- MFR # Z0338-ALU
- Zoro # G4631356
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-1/32 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 5/8 in |
Thread Depth | 5/8" |
Dia./Thread Size | 1/2"-13 |
Details
Item | Cap Nut |
Profile | High Crown Flattened Head |
Material | Aluminum |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Thread Fit | 2B |
Removable | Yes |
Color | Silver |
Rockwell Hardness | B85 |
Basic Material | Aluminum |
Fastener Thread Direction | Right Hand |
Material Grade | 6061 |
Fastener Finish | Plain |
Nut Style | High Crown Flattened Head Cap Nut |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.031 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 50 PK (CPB083)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- ZORO SELECT Cap Nut, 3/16", Steel, 0.344 in H, 25 PK (4CUH9)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- Zoro Select Cap Nuts & Acorn Nuts