Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 100 PK
Mfr # M51400.060.0001
Zoro # G9905047
original price:
$10.35
38% off
new price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 12 mm
- Hex Width 10 mm
Product Information
- Brand Zoro Select
- MFR # M51400.060.0001
- Zoro # G9905047
- UPC # 190735983959
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 12 mm |
Hex Width | 10 mm |
Fastener Thread Depth | 5.0 mm |
Nut Height | 12.0 mm |
Dimensional Standards | DIN 1587 |
Dia./Thread Size | M6-1.00 |
Width Across Flats | 10.0 mm |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 1587 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Coarse |
Thread Type | Coarse |
Nut Standards | DIN 1587 |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Material Grade | Not Graded |
Nut Style | High Crown Cap Nut |
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M6-1.00, Overall Height 12 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 36 mm Bore Dia., 50 PK (M36050.036.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04110.037.0300)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- ZORO SELECT High Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 20 PK (M51400.120.0001)
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK (M51400.050.0001)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK (CPB234)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- Zoro Select Cap Nuts & Acorn Nuts