Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1-9/32 in H, 2 PK
Mfr # CPB144
Zoro # G3129366
product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 1-9/32 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # CPB144
- Zoro # G3129366
- UPC # 632393650038
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 1-9/32 in |
Hex Width | 15/16 in |
Fastener Thread Depth | 25/32 in |
Nut Height | 1 9/32 in |
Dimensional Standards | SAE J483 |
Thread Depth | 25/32" |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size 5/8 In.-11, Overall Height 1.281 in, Hex Width 15/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116905)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB019)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- ZORO SELECT Cap Nut, #10-24, Zinc Alloy, Zinc Plated, 0.291 in H, 1000 PK (10NCWOA)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- Zoro Select Cap Nuts & Acorn Nuts