Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, #10-24, Steel, Zinc Plated, 33/64 in H, 10 PK
Mfr # CPB129
Zoro # G2804846
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 33/64 in
- Hex Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # CPB129
- Zoro # G2804846
- UPC # 632393649889
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 33/64 in |
Hex Width | 3/8 in |
Nut Height | 33/64 in |
Fastener Thread Depth | 1/4 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | #10-24 |
Width Across Flats | 3/8 in |
Thread Depth | 1/4" |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size #10-24, Overall Height 0.516 in, Hex Width 3/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M04110.080.0060)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (79194)
- ZORO SELECT High Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 7/8 in H, 5 PK (CPB138)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 1-1/32 in H, 3 PK (CPB140)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (75NCB)
- ZORO SELECT Extra Low Crown Cap Nut, #10-24, Brass, Plain, 11/32 in H, 10 PK (CPB220)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- Zoro Select Cap Nuts & Acorn Nuts