Shop All Radiator Actuators and Valves
This Product is Discontinued
Zoro Select
High Capacity Thermostatic Actuator (Discontinued)
Mfr # 10L943
Zoro # G4190277
This Product is Discontinued
Key Features
- Pipe Size 1 1/2 in
- Temp. Range 48 to 79 Degrees F
- Features Used with Valves: 10L945, 10L945, 10L946, 10L946, 10L948, 10L949, 10L950, 10L951, 10L952
- Standards ASHRAE 102
- Material ABS
Product Information
- Brand Zoro Select
- MFR # 10L943
- Zoro # G4190277
- UPC # 190735377888
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 1/2 in |
Capillary Length | 80 in |
Details
Item | Hot Water and Steam Boiler Radiator Actuator |
Temp. Range | 48 to 79 Degrees F |
Features | Used with Valves: 10L945, 10L945, 10L946, 10L946, 10L948, 10L949, 10L950, 10L951, 10L952 |
Standards | ASHRAE 102 |
Material | ABS |
Includes | Remote Setpoint |
Actuator Type | Remote-Mount |
Temperature Range | 48 Degrees F to 79 Degrees F |
Maximum Temperature | 79 Degrees F |
Minimum Temperature | 48 Degrees F |
Compatible with Product Type | Thermostatic Radiator Valve |
Product Type | Thermostatic Actuator |
Description
Product Type Thermostatic Actuator, Compatible with Product Type Thermostatic Radiator Valve, Compatible Grainger Part Number 10L945, 10L946, 10L947, 10L948, 10L949, 10L950, 10L951, Minimum Temperature 48 Degrees F, Maximum Temperature 79 Degrees F, Material ABS, Actuator Type Remote-Mount, Capillary Length 80 in, Includes Remote Setpoint, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.