Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK
Mfr # M14020.100.0001
Zoro # G2649580
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 17 mm
- Base Length 18 45/64 mm
Product Information
- Brand Zoro Select
- MFR # M14020.100.0001
- Zoro # G2649580
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M10-1.50 |
Base Width | 17 mm |
Base Length | 18 45/64 mm |
Base Height | 8 mm |
Dimensional Standards | DIN 929 |
Dia./Thread Size | M10-1.5 |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Style | Hex Weld Nut |
Base Thickness | 8 mm |
Thread Type | Metric |
Standards | DIN 929 |
Fastener Thread Type | Metric |
Nut Standards | DIN 929 |
Fastener Finish | Plain |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M10-1.50, Base Height 8 mm, Base Width 17 mm, Base Length 18 45/64 mm, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Dimensional Standards DIN 929, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (71003)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK (MTSDB08158)
- ZORO SELECT Class 10.9, M24 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK (M04160.240.0130)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ALLSTAR 0.37 in.-16 UHL Weld on Nut for 0.75 in. Hole, 4PK (ALL18549)
- Zoro Select Weld Nuts