Shop All Carbon Steel Rods
Zoro Select
Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L
Mfr # 4YNE7
Zoro # G1703283
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 5/16 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Product Information
- Brand Zoro Select
- MFR # 4YNE7
- Zoro # G1703283
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length | 3 ft |
Hex Size | 5/16 in |
Length Tolerance | +/-1 in |
Hex Width Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Hex Width | 5/16 in |
Overall Length | 36 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/2" Dia. (69644104)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L (4YNE6)
- ZORO SELECT Tool Steel Rod, 12 in L, 6 in Dia. (DCFA2R6-12)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1045 Cold Finish (21687_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Rod, Steel, 1215, 1/2 In Dia x 6 Ft L (2HJZ3)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_36_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- Zoro Select Carbon Steel Rods