Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 310708HMA
Zoro # G5207393
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 7/16 in
- Outside Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 310708HMA
- Zoro # G5207393
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 7/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
8-32X7/16 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07400.100.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141408HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310908HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310608HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141504HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR030444GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141808HMA)
- Zoro Select Hex Standoffs