Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141208HMA
Zoro # G5207509
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 3/4 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 141208HMA
- Zoro # G5207509
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,8-32x3/4,1/4 Hex M-F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 100 PK (U01049.025.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.040.0020)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL050803GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370308HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141006HMBN)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0020)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (140906HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W (141806HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031644GR)
- Zoro Select Hex Standoffs