Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 3/8" Hex W
Mfr # 371408HF303
Zoro # G5207971
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 7/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # 371408HF303
- Zoro # G5207971
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,8-32x7/8,3/8 Hex Fema,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100975)
- ZORO SELECT Clevis Pin, Zinc, 0.375x2 3/4 L, PK10 (WWG-CLPZ-196)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (142004HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140506HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 1/4" Hex W (140604HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF125)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR052403GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Brass Nickel, 1/4" Hex W (141408HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141804HMN)
- Zoro Select Hex Standoffs