Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK
Mfr # CRP063288GR
Zoro # G3649536
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRP063288GR
- Zoro # G3649536
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 2 in |
Body Length | 2 in |
Thread Length | 7/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 7/16 in |
Body Thread Length | 7/16 in |
Screw Size | #8-32 |
Length | 2" |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 7/16 in, Body Thread Length 7/16 in, Hex Width 3/8 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.060.0030)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 5 PK (M51010.200.0130)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370711HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141108HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140808HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W (141604HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311006HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311408HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041244GR)
- Zoro Select Hex Standoffs