Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W, 250 PK
Mfr # 140806HM
Zoro # G5199739
product price: $112.99
/pk 250, $0.45/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 140806HM
- Zoro # G5199739
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Standoffs,6-32x1/2,1/4 Hex M-F,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33191.012.0044)
- TAMPER-PRUF SCREWS #10AB x 2in Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk (4.10AB2FS)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0250)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 3/8" Hex W (370406HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140406HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310806HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141304HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371208HM303)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 25.0.0 mm L, 7 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11396.025.0025)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- Zoro Select Hex Standoffs