Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310406HM303
Zoro # G5199580
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1/4 in
Product Information
- Brand Zoro Select
- MFR # 310406HM303
- Zoro # G5199580
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,6-32x1/4,5/16 Hex M-F,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.060.0010)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371011HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311308HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311011HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140406HM)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142406HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310911HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR063203GR)
- Zoro Select Hex Standoffs