Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 312006HFA
Zoro # G5199535
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 1-1/4 in
- Outside Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 312006HFA
- Zoro # G5199535
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X1 1/4 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 3/8-24x3/8, PK50 (SSOFIA0370037-050P)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 50 PK (12133)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64073)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 3/8" Hex W (371606HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371208HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (143204HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141004HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041444GR)
- Zoro Select Hex Standoffs