Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 142406HMA
Zoro # G5190742
product price: $351.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 1-1/2 in
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 142406HMA
- Zoro # G5190742
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,6-32x1 1/2,1/4 Hex M,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 10 mm H, Carbon Steel (WWG361006305)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W (370811HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100604HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040688GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141106HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Nickel, 1/4" Hex W (140604HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040544GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRP030644GR)
- Zoro Select Hex Standoffs