Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 141006HMN
Zoro # G5189379
product price: $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 141006HMN
- Zoro # G5189379
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
6-32X5/8 One Quarter Hex Male Female Threaded Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0075)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 10 PK (M51000.120.0120)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53809)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W (140206HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041244GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/8" Hex W (370511HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310411HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040344GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310811HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310908HM303)
- Zoro Select Hex Standoffs