Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 140606HMBN
Zoro # G5197602
product price: $242.99
/pk 500, $0.49/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Brass
- Standoff Finish Nickel
- Body Length 3/8 in
Product Information
- Brand Zoro Select
- MFR # 140606HMBN
- Zoro # G5197602
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/8 in |
Thread Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
Standoffs,6-32x3/8,1/4 Hex M-F,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0087)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Steel Zinc, 1/4" Hex W, 250 PK (141408HM)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 50 mm L, 11 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0050)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (100904HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141608HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140406HM)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W (140306HF303)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- Zoro Select Hex Standoffs