Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum 5/16" Hex W
Mfr # 310606HFA
Zoro # G5190602
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/8 in
- Standoff Material Aluminum
- Body Length 3/8 in
Product Information
- Brand Zoro Select
- MFR # 310606HFA
- Zoro # G5190602
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X3/8 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (09396)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Steel, 2 PK (Z0721)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M453010HM303)
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP113)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371008HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142404HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141404HMBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041288GR)
- Zoro Select Hex Standoffs