Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 3/8" Hex W
Mfr # 370406HFA
Zoro # G5199614
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/4 in
- Standoff Material Aluminum
- Body Length 1/4 in
Product Information
- Brand Zoro Select
- MFR # 370406HFA
- Zoro # G5199614
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X1/4 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- MIDWEST FASTENER Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK (53559)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37420.016.0001)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311208HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, 1 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP039)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372011HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371508HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043266GR)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- Zoro Select Hex Standoffs